Hercules Bacta-Life® Septic System Bacterial Activator, 1 lb. Bottle, 12 Bottles - 222031 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Hercules 222031 Cloroben Bacta-Life Flow Improver 1 lb
A concentrated powdered product. Replaces beneficial bacteria.
A concentrated powdered product. Replaces beneficial bacteria.
PRICE
$237.00 Sold in packages of 12 / $19.75 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lb |
Product Details
| Style | Powder |
| Type | Biological |
| Scent | Unscented |
| Size Type | 1 lb. Bottle |
| Package Quantity | 12 Bottles |
| Chemical Compound | Bacteria/Enzymes |
| Description | Bacta-Life® Septic System Bacterial Activator |
| Manufacturers Part Number | 222031 |
| Brand | Hercules |