Global Industrial
Model # :WB298458
Drawer Mat Kit, Global Industrial™ Modular Drawer Cabinet 36"W x 24"D, Black
|
Questions & Answers (0)
Product Description
Drawer Mat Kit, Global Industrial™ Modular Drawer Cabinet 36"W x 24"D, Black
Durable oil-resistant 1/8" thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers. Easy to install. Kit includes 5 mats. For use with inside drawer dimensions: 31-3/5"W x 17-9/10"D
Durable oil-resistant 1/8" thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers. Easy to install. Kit includes 5 mats. For use with inside drawer dimensions: 31-3/5"W x 17-9/10"D
PRICE
$70.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-5/8 in |
| Depth | 18 in |
| Height | 2/25-3/25 in |
Product Details
| Style | Drawer Mat |
| Type | Drawer Liner |
| Material | Vinyl |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | 298458 |
| Accessory Type | Drawer Mats |
| Brand | Global Industrial |