Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB2685750

MPN #: BWK-V040CGW

Boardwalk® DRC Wipers, White, 10" x 12", Centerpull, 200/Box

Product Description
Durable, DRC wipers provide a convenient clean and a cloth-like feel. Highly absorbent wipers. Low-linting wipes are also great for staining. Unique stretch and softness. Ideal for glass, mirrors and general purpose cleaning. Soft enough to use as a personal wipe.

PRICE
$22.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
22.00
Buy 8 units
21.00Save $1.00 (5%)
Buy 9+ units
20.50Save $1.50 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10" x 12"

Product Details

Number of Sheets200
Size Type200 Wipes/Box
MaterialDouble Recrepe (DRC)
Package Quantity1 Box
DescriptionDRC Wipers
ColorWhite
ApplicationGeneral Purpose
Manufacturers Part NumberBWK-V040CGW
BrandBoardwalk