Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143857

MPN #: SD18G

Hughes® Drench Shower, Floor Mount, Galvanized Steel Pipe, Nylon 6 Showerhead, 20 GPM

Product Description
Intended for use outdoors, in warm climates with a maximum ambient operating temperature of 113°F (45°C) or below. Self-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid water. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. Use self-draining showers in hot climates to prevent the risk of shock and scalding from standing water overheated by solar radiation. Self-draining valve is situated directly above the water inlet and bleed pipe is fitted above this so hot water drains into the ground. The standpipe only fills with water when the shower is activated and drains once again when valve is closed, preventing stagnant water in the standpipe overheating and removing the risk of further injury to the operator. The system features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching. The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards. Made of durable nylon 6 material, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads. Solid construction using galvanized mild steel pipework. Some assembly may be required. Shower Head Diameter: 2"W x 2"D x 3"H.

PRICE
$1,377.11

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2
Width16 in
Height101-11/16 in
Activation Handle Length11
Shower Head Diameter2"
Inlet Size1-1/4 NTP in

Product Details

TypeSelf-Draining Shower
ColorGreen
Shower Head MaterialNylon
Pipe MaterialGalvanized Steel
Pressure22-87 psi
Gallons per Minute20 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialNylon
ActivationPull Handle
Valve Type316L Stainless
DescriptionDrench Shower, Self-Draining, Floor Mount, Galvanized Pipe
Manufacturers Part NumberSD18G
Activation Handle MaterialCoated Stainless Steel
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154