Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143858

MPN #: SD31K45G

Hughes® Emergency Cubicle Shower w/ Multi-Nozzle Body, Eye & Face Wash, Floor Mount, 30 GPM

Product Description
Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this multi-nozzle decontamination cubicle shower helps prevent overspray and is activated by foot panel upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes.

Mounted on the exterior side of the cubicle for maximum shower effectiveness, the eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Covered bowl also ensures that the eyewash nozzles and bowl remain clean and free from contamination at all times-no dust covers needed. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.

The system features specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Includes an inspection record tag for recording test and service history.

This multi nozzle emergency safety shower is enclosed within a strong, corrosion resistant GRP cubicle with stainless steel frame. It features an integral drain sump to reduce the risk of surplus contaminated water outside of the shower area. The multiple spray nozzles are activated when the casualty steps on the foot panel inside the cubicle, offering instant hands-free operation and a top to toe decontamination. Designed to meet ANSI Z358.1-2014 standards.

Features:
  • Incorporates eight PVC spray nozzles to facilitate a high flow rate decontamination process
  • Integral drain sump and strip screens fitted to entrance reduce the risk of surplus contaminated water outside of the cubicle area
  • Shower Head Diameter: 2"W x 2"D x 3"H
  • ANSI compliant eye/face wash with integral, durable acrylic capped ABS lid protects against dust and debris-activate by simply pulling down the cover


PRICE
$14,124.60

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-5/16
Width51-11/16 in
Height94-13/16 in
Shower Head Diameter2"
Inlet Size1 NPT Male in

Product Details

TypeEmergency Cubicle Shower
ColorWhite
Shower Head MaterialNylon
Pipe MaterialUPVC
Pressure50-87 psi
Gallons per Minute30 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialStainless Steel, GRP, PVC
ActivationFoot Panel, Pull Lid Forward
Valve TypeStainless steel, Full Bore, Stay Open Ball Valve
DescriptionEmergency Cubicle Shower, Floor Mounted, Nylon Showerhead
Manufacturers Part NumberSD31K45G
BrandHughes

Compliance & Certifications

ANSI CertificationNo