Haws® AXION® MSR, 8123 Horizontal Or Vertical Drench Shower 10-1/2" SS Showerhead
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Horizontal Or Vertical Drench Shower 10-1/2" SS Showerhead, 8123
Model 8123 drench shower for horizontal or vertical installation shall include the AXION®MSR hydrodynamic design stainless steel showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, stainless steel pull rod with triangular handle, universal sign, and 1" NPT supply.
Model 8123 drench shower for horizontal or vertical installation shall include the AXION®MSR hydrodynamic design stainless steel showerhead with 20 gpm flow control, chrome-plated brass stay-open ball valve equipped with stainless steel ball and stem, stainless steel pull rod with triangular handle, universal sign, and 1" NPT supply.
PRICE
$469.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 21 in |
| Height | 27 in |
| Activation Handle Length | 28" |
| Shower Head Diameter | 11" |
| Inlet Size | 1 NPT in |
Product Details
| Type | Emergency Drench Shower |
| Color | Silver |
| Shower Head Material | Stainless Steel |
| Series | AXION® |
| Pipe Material | Galvanized Steel |
| Pressure | 30 psi |
| Gallons per Minute | 20 gal/min |
| Mounting Location | Wall Mounted |
| Shower Head Color Family | Stainless Steel |
| Includes | Universal Identification Sign |
| Material | Stainless Steel |
| Activation | Pull Handle |
| Valve Type | 1" IPS Chrome Plated Brass Stay Open |
| Description | Haws® Drench Showers, Model 8123 |
| Manufacturers Part Number | 8123 |
| Activation Handle Material | Stainless Steel |
| Brand | Haws |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1 |