Drive Medical Dressing Stick RTL2032, With 24" Wood Handle, "S" & "C" Hook
Write a Review
|
Questions & Answers (0)
Product Description
Drive Medical Dressing Stick RTL2032, With 24" Wood Handle, "S" And "C" Hook
The Dressing Stick by Lifestyle Essentials of 24" shaft has a plastic coated "S" hook at one end on both models. Shoe horn on opposite side of padded model. Can be used for both pulling on and pushing off clothes. Limited 6 Month Warranty.
The Dressing Stick by Lifestyle Essentials of 24" shaft has a plastic coated "S" hook at one end on both models. Shoe horn on opposite side of padded model. Can be used for both pulling on and pushing off clothes. Limited 6 Month Warranty.
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
Product Details
| Type | Dressing Aids |
| Material | Wood |
| Package Quantity | 1 |
| Description | Dressing Stick with Shoe Horn |
| Color | Blue |
| Manufacturers Part Number | RTL2032 |
| Allergy | Latex Free |
| Brand | Drive Medical |
Warranty
| Warranty | 6 mo |