Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596610

MPN #: 10210-1

Drive Medical Deluxe Two Button Folding Walker with 5" Wheels, 17-1/2"L x 24"W, 32"- 39"H, Silver

Product Description

For a safe, convenient aid to performing daily activities, a walker can be the ideal solution. Drive's new Deluxe Folding Walker combines the strength and durability with lightweight ease of use. The walker features a unique push button mechanism for easy folding. Its U-shaped frame offers greater clearance while its enhanced cross-frame design provides you with greater stability. The Folding Aluminum Walker offers 5" wheels and newly designed rear glide caps for use on many types of terrain, while the contoured hand grip and adjustable height make the Folding Aluminum Walker comfortable to use.

Features and Benefits
  • Comes with wheels (Replacement wheels Drive model# 10109)
  • Each side operates independently to allow easy movement through narrow spaces and greater stability while standing
  • Easy push-button mechanisms may be operated by fingers, palms or side of hand
  • Newly designed rear glide cap allows for walker to slide easily and smoothly over most surfaces
  • Sturdy 1" diameter aluminum construction ensures maximum strength while remaining lightweight
  • Vinyl-contoured hand grip

Product Specifications
  • Adjustable Height: 32"- 39"
  • Width inside back legs: 20"
  • Width inside hand grip: 17"
  • Product Dimensions: 17.5"L x 24"W x 32"H
  • Product Weight Capacity: 350 lbs
  • Warranty: Limited Lifetime
PRICE
$72.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width24 in
Height32 - 39 in
Weight Capacity350 lbs
Weight7 lbs
SizeStandard
Depth Opened at Base17-1/2"
Width Inside Hand Grip17"
Width Inside Back Legs20"

Product Details

TypeWalker
ColorSilver
Casters5" Wheels
MaterialSteel
DescriptionDeluxe Two Button Folding Walker with 5" Wheels
Package Quantity1
Manufacturers Part Number10210-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited