Drive Medical Offset Handle Walking Cane RTL10307, Aluminum, Foam Grip, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
With the a very polished Bronze color and a soft foam grip, this deluxe cane with offset handle by Drive Medical is stylish, comfortable and functional. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The handle is ergonomically designed to reduce hand pressure allowing for increased stability, while the foam grip ensures added comfort. The handle adjusts from 28 1/2" to 38 1/2" in height and locks securely thanks to a metal lock-nut silencer. The sturdy, 1" diameter anodized, extruded aluminum tube construction can withstand a 300 pound weight capacity. The product is protected by a limited lifetime warranty.
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1 in |
| Height | 30 - 39 in |
| Weight Capacity | 300 lbs |
| Size | Adult |
| Handle Height | 30 - 39 in |
Product Details
| Type | Walking Canes |
| Color | Bronze |
| Allergy | Latex Free |
| Material | Aluminum |
| Description | Offset Handle Walking Cane with Foam Grip |
| Package Quantity | 1 |
| Manufacturers Part Number | RTL10307 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |