Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB241243

MPN #: WL9-63242

Wilton WL9-63242 Model 1445 4-3/4" Jaw Width 1-7/8" Jaw Depth Rapid Acting Nut Drill Press Vise

Product Description
Wilton Versatile Drill Press Vises are constructed of high grade cast iron. Hardened jaws come standard with v-grooves for horizontal and vertical clamping of round objects.

Features:

  • Made from high grade cast iron
  • Ground vise bed for smooth, consistent jaw movement
  • Hardened top V-groove jaws
PROMOTIONAL PRICE
$209.95

was $249.95
Save $40.00 (16%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width4-3/4 in
Throat Depth1-7/8 in
Size8-3/16 in
Max Opening Capacity8-3/16 in
Jaw Depth1-7/8 in

Product Details

TypeRapid Nut
DescriptionDrill Press Vise
Type of BaseStationary
Manufacturers Part NumberWL9-63242
Base TypeStationary
BrandWilton

Compliance & Certifications

CertificationsCSA Certified