Wilton Low Profile Drill Press Vise, 6"
Write a Review
|
Questions & Answers (0)
Product Description
A low profile drill press vise for smaller quill travel applications. Backed by Wilton's lifetime warranty.
PROMOTIONAL PRICE
$169.95was $199.95
Save $30.00 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 6 in |
| Throat Depth | 2 in |
| Size | 6 in |
| Max Opening Capacity | 6 in |
| Jaw Depth | 2 in |
Product Details
| Style | Horizontal |
| Type | Drill Press Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-11746 |
| Base Type | Open Shoulder Slots |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |