Wilton Machinist Jaw Round Channel Vise with Swivel Base, 6"
Write a Review
|
Questions & Answers (0)
Product Description
Proudly made in the USA, the Machinist round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Machinist vise vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. The Machinist vise is also equipped with main jaws and a machined anvil work surface.
PRICE
$2,105.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 6 in |
| Throat Depth | 5-1/2 in |
| Size | 6 in |
| Max Opening Capacity | 10 in |
Product Details
| Type | Machinist |
| Color | Gray |
| Manufacturers Part Number | WL9-28833 |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |