Datrex Drinking Cup w/Lanyard 5 oz., Clear 1/Case - DX1525M
Write a Review
|
Questions & Answers (0)
Product Description
Graduated drinking cup, 150 ml. For use in lifeboats and life rafts. Weight: 13 Grams.
PRICE
$5.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | w/Lanyard |
| Material | Plastic |
| Package Quantity | 1/Case |
| Description | Drinking Cup |
| Color | Clear |
| Manufacturers Part Number | DX1525M |
| Brand | Datrex |