Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963742

MPN #: BC3561P

Datrex Windproof Matches, 25/Pack - BC3561P

Product Description
Windproof Matches are for use in lifeboats, life rafts, or any other extremely moist and/or windy condition. Stronger and more effective than standard matches, with extra-long heads, these matches will continue to burn through strong winds and rain.
  • NATO approved
  • Hand-dipped and varnished
  • 1 waterproof container including 25 matches per container
  • Weight 13 Grams


PRICE
$15.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width1 in
Height4 in
Weight1 lbs

Product Details

MaterialPlastic
Package Quantity1/Case
DescriptionWindproof Matches
ColorBrown
Manufacturers Part NumberBC3561P
BrandDatrex