Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WBB3178119

MPN #: DVML-30RJ

Ballymore Drivable Mini-Boom Vertical Mast Lift, 362" Platform Height, 440 lb. Capacity

Product Description
The Ballymore DVML-30RJ is a self-propelled vertical mast lift with jib and turret rotation designed for use in narrow spaces such as warehouses, supermarkets, hotels, and airports. It features a fully sealed AC system and maintenance-free batteries, making it efficient, waterproof, and safe. The lift has a maximum working height of 36 feet 9 inches, and can be driven at full height. It offers a 9 feet 3 inches horizontal extension, enhancing its reach and flexibility.

Standard Features:
  • The turret has a rotation range of 345°
  • The Jib moves within a 130° range
  • Proportional Joystick Controls
  • Drivable At Full Height
  • Two-Wheel Steering
  • Two-Wheel Drive
  • Automatic Brake System
  • Emergency Descent System
  • Emergency Stop Button
  • Onboard Diagnostic System
  • Tilt Sensor With Alarm
  • All Motion Alarm
  • Horn
  • Operating Time Display
  • Charging Protection System
  • Flashing LED Beacon
  • Automatic Pothole Protection
  • Overload Alarm System
Specifications:
  • Overall Height Inches: 6'6"
  • Overall Length: 8' 7"
  • Overall Width: 3'3"
  • Platform Length: 2' 3"
  • Platform Max: 30' 2"
  • Platform Width: 3' 1"
  • Power - Batteries: 24V/200Ah
  • Pushable / Drivable: Drivable
  • Weight Capacity: 440 lbs.
  • Working Height: 36' 9"


PRICE
$59,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length103 in
Width39 in
Height78 in
Lowered Height78 in
Weight Capacity440 lbs
Platform Width37 in
Platform Length27 in
Working Height36.2 ft

Product Details

Assembly RequiredNo
ColorOrange
Voltage24 V
DescriptionDrivable Mini-Boom Vertical Mast Lift
Manufacturers Part NumberDVML-30RJ
Max Platform Height30.2 FT
BrandBallymore

Compliance & Certifications

CertificationsANSI