Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB1962200

MPN #: DMSL-19

Ballymore Drivable Mini Scissor Lift 19' Platform 500 Lb. Capacity - DMSL-19

Product Description
Mini Scissor Lifts are uniquely designed in that their slim base enables associates to utilize the lift in tight access areas. The easy mechanics and basic controls make it user friendly and assure that it will be used not stored away in a corner. Drivable mini scissor lifts also feature an extendable, cantilever-like platform. Durable steel construction with orange finish. 500 lb. capacity. 19' platform height. 24V operation.

PRICE
$22,469.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width30 in
Height86 in
Lowered Height86.4 in
Weight Capacity500 lbs
Weight3164 lbs
Platform Width29 in
Platform Length66 in
Working Height25 ft

Product Details

Assembly RequiredNo
ColorOrange
Voltage24 V
MaterialSteel
DescriptionDrivable Mini Scissor Lift
Manufacturers Part NumberDMSL-19
Max Platform Height19 FT
BrandBallymore

Compliance & Certifications

CertificationsANSI