Ballymore Drivable Scissor Lift 45' Platform, 500 Lb. Capacity - DSL-45
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore is a one of a kind drivable scissor lift to compliment our current push-able and drivable models- this lift has an unbelievable platform height of 45'. The working height of 51'. The lift has an added feature; an extendable (cantilever type) platform. Comes in orange. Virtually maintenance free with short lead-times.
PRICE
$57,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 112 in |
| Width | 55 in |
| Height | 102 in |
| Lowered Height | 102 in |
| Weight Capacity | 500 lbs |
| Weight | 7320 lbs |
| Platform Width | 44 in |
| Platform Length | 104 in |
| Working Height | 51 ft |
Product Details
| Assembly Required | No |
| Color | Orange |
| Voltage | 48 V |
| Material | Steel |
| Description | Drivable Scissor Lift |
| Manufacturers Part Number | DSL-45 |
| Max Platform Height | 45 FT |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |