Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146050

MPN #: MTKC500VS

AccuformNMC™ Drivers Entrance Delivery Location Sign, Adhesive Vinyl, 10" x 14", White/Red

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Direct drivers to their own entrance in your facility with this safety sign.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Organize your facility by giving drivers their own entrance
  • 10" x 14" sign comes in a variety of materials, such as Adhesive Vinyl and Dura-Vinyl™
  • Ideal for indoor and sheltered outdoor marking needs
  • Flexible vinyl with a acrylic adhesive and printed matte surface
  • Permanent adhesive back with peel-off liner
  • Non-glare surface printed
  • Moisture resistant
  • Service temperature range: -40° to 176°F
  • Mounting Location: Self-Adhesive


PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendDrivers Entrance
ColorRed
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC500VS
BrandAccuform