Drop-Forged Towing Hook Pairs from Buyers Products are installed on a bus or truck to allow it to be efficiently pulled from a ditch or other recovery towing situation. The hooks are bolted to the right and left sides of the front or rear of the frame for easy access to the towing vehicle. They are rated for a working load limit of 13,500 lb. The hooks come in pairs of right- and left-hand patterns with a plain finish.
Features- Rugged drop-forged construction built for loads up to 13,500 lb.
- Sold as a pair of right hand and left hand patterns
- Plain Finish
- Vertical Hole Spacing: 4-1/4"