Daniamant L90 Lifebuoy Light, SOLAS/MED, Orange, 20 - 30 inch Liferings
Write a Review
|
Questions & Answers (0)
Product Description
Daniamant L90 Lifebuoy Light with Bracket SOLAS/MED. Min 2 hours/Min 2 candela. The light comes without batteries (5 D-cell alkaline) and shall be replaced annually.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Size | 20 - 30 inch Liferings |
Product Details
| Power | Battery |
| Light Type | 1 Candella |
| Color | Orange |
| Shelf/Service Life | 5 Years |
| Duration | 2 Hours |
| Mounting Location | Lifering |
| Material | Plastic |
| Description | L90 Lifebuoy Light SOLAS/MED 20 - 30 inch Liferings |
| Manufacturers Part Number | L90 |
| Shape | Square |
| Brand | Daniamant |
Compliance & Certifications
| Certifications | SOLAS/MED |