Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daniamant

Model # :WBB2004307

MPN #: L162

Daniamant L162 Lifebuoy Light, SOLAS/MED/USCG, Orange, 20 - 30 inch Liferings

Product Description
Daniamant L162 USCG/SOLAS/MED Lifebuoy Light with bracket

Features:
  • USCG approved
  • SOLAS/MED approed
  • Color: Orange with Black bracket
  • Light Output: Min 2 Cd
  • Light Duration: Min 15 hours
  • Light Type: Flashing LED
  • Storage Life: 5 years
  • Max drop height: 76 meters
  • Weight: 300 Grams
  • Activation: Automatic via pull cord
  • Transportation: Non-Hazmat
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
SizeS

Product Details

PowerBattery
TypeLED
Light Type1 Candella
ColorOrange
Shelf/Service Life5 Years
Duration15 Hours
Mounting LocationLifering
MaterialPlastic
DescriptionL162 Lifebuoy Light SOLAS/MED/USCG 20 - 30 inch Liferings
Manufacturers Part NumberL162
ShapeSquare
BrandDaniamant

Compliance & Certifications

CertificationsSOLAS/MED/USCG