Eagle Drum Containment Dolly 1617Y - 70 Gallon Cap. - 10" Wheels - Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle Drum Containment Dollie is constructed of Yellow Polyethylene with a 2" black strap for transport. Lightweight design with rounded handles for easy tilting. Transports 55 gallon drums with ease, tilts to become a self-dispensing unit, and acts as it's own secondary containment unit. Durable, extra large 10" wheels. Made in the USA.
PRICE
$1,117.25
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Width | 32 in |
| Height | 27 in |
| Weight Capacity | 600 lbs |
| Weight | 98 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Type | Drum Spill Dolly |
| Color | Yellow |
| Wheel Type | Plastic |
| Material | Polyethylene |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 1617Y |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES |