Global Industrial
Model # :WB233884
Global Industrial™ Drum Dolly for 30 Gallon Drum - Steel Wheels 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
STEEL DRUM DOLLY
Wheel them...don't carry them! Increase the usage of your old drums. Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 30 gallon metal, fiber and plastic drums, and containers. 8 gauge steel construction with a 2"H perimeter retention lip. Rugged 3" casters provide maximum stability and easy maneuverability. Assembles easily. 1 Year Limited Warranty.
Wheel them...don't carry them! Increase the usage of your old drums. Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 30 gallon metal, fiber and plastic drums, and containers. 8 gauge steel construction with a 2"H perimeter retention lip. Rugged 3" casters provide maximum stability and easy maneuverability. Assembles easily. 1 Year Limited Warranty.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Height | 2 in |
| Weight Capacity | 1000 lbs |
| Weight | 18 lbs |
| Wheel Diameter | 3 in |
| Diameter | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Steel |
| Type | Steel Drum Dolly |
| Color | Orange |
| Wheel Type | Steel |
| Material | Steel |
| Drum Capacity | 30 gal |
| Manufacturers Part Number | 233884 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |