Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317043

MPN #: 8050

ENPAC® 8050 Salvage Drum Dolly - 27-1/2" Diameter - 900 Lb. Capacity

Product Description
ENPAC® Salvage Drum Dolly - 27-1/2" Diameter - 900 Lb. Capacity

Get on the move with the steel drum dolly! Top Diameter External 27.5 in. / 70 cm. Top Diameter Internal 27.13 in. / 69 cm. Height Internal 1.56 in. / 4 cm. Height External 5.5 in. / 14 cm.

PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Height6 in
Weight Capacity900 lbs
Wheel Diameter3 in
Diameter27-1/2 in

Product Details

Assembly RequiredNo
TypeDrum Spill Dolly
ColorBlue
Wheel TypeSwivel Caster
MaterialSteel
Package Quantity1
Drum Capacity107 gal
Manufacturers Part Number8050
Number of Wheels4
Number of Casters4
BrandENPAC

Warranty

Warranty90 Days