Liquidynamics 13070-S3 Mobile Grease Kit with Heavy Duty Cart & Reel
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Grease Kit with Heavy Duty Cart and Reel
For use with 420 lb. drums. System is ideal for use in shops with rough and uneven floors. Includes: 60:1 Grease Pump, Drum Cover, Follower Plate, Control Valve with Flex Hose, "Z" Swivel, 1/4" x 50' Grease Reel, Air Filter/Regulator W/gauge, 1/4" x 6' Grease Connection Hose, and Heavy Duty 4 Wheel Cart.
For use with 420 lb. drums. System is ideal for use in shops with rough and uneven floors. Includes: 60:1 Grease Pump, Drum Cover, Follower Plate, Control Valve with Flex Hose, "Z" Swivel, 1/4" x 50' Grease Reel, Air Filter/Regulator W/gauge, 1/4" x 6' Grease Connection Hose, and Heavy Duty 4 Wheel Cart.
PRICE
$3,799.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 39 in |
| Height | 53 in |
| Weight | 152 lbs |
| Discharge Hose Length | 1/4" |
| Discharge Hose Diameter | 50' |
Product Details
| Spout Type | Rigid |
| Operating Temperature | 32° to 150° F |
| For Use With | Grease |
| Gallons per Minute | 50 oz. gal/min |
| Outlet | 0.25 |
| Material | Steel/Aluminum/Rubber |
| Description | Mobile Grease Kit |
| Manufacturers Part Number | 13070-S3 |
| PSI | 120/7,200 psi |
| Brand | Liquidynamics |