Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB2229866

MPN #: F89265

Valley Craft® Deluxe Drum Lift & Transporter with Beak Attachment, 800 lb. Capacity

Product Description
The Valley Craft® Barrel Hawk™ III Drum Handler comes standard with a Beak Attachment and offers an overall load capacity of 800 pounds and maximum lift height of 18". The gravity actuated beak grips and lifts from the rim and works well for a variety of containers, as long as the rim is strong enough to support the weight of the load. Equipped with adjustable legs and a hand-operated, pallet-jack style hydraulic lift, the Barrel Hawk™ III is extremely versatile and maneuverable. Telescoping legs can be adjusted for transportation as load center permits. The universal quick-release backplate allows the unit to work well with other available attachments: F64657A7 Strap Attachment Accessory and F69282A7 Harrier Attachment Accessory. Durable powder coat finish in Green.

Features:
  • 4 Wheel Truck Base
  • 6" x 2" Poly casters with 3/4" axle diameter
  • Straddle leg width adjusts from 36" to 51"
PRICE
$3,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width32 in
Height63 in
Raised Height59 in
Weight Capacity800 lbs
Weight245 lbs
Wheel Diameter6 Front, 6 Rear in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual Hydraulic Pump
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
SeriesBarrel Hawk™ III Portable Lift
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
Drum Capacity30/55/85 gal
Manufacturers Part NumberF89265
BrandValley Craft

Warranty

Warranty1 Year