Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806603

MPN #: 92-30

Morse® PailPRO™ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap.

Product Description
Morse® PailPRO™ Drum Lifter - Top Chine - For 15"-23" Diameter Rimmed Steel, Fiber Or Poly Drums - 1000 Lb. Capacity

One drum lifter to do it all! Drum Lifter has self-adjusting tong-like action to lift a rimmed steel, plastic or fiber (cardboard) drum. The drum lifter automatically grips various common types of closed head drums. Lift a drum to or from four-drum pallets or rows of adjacent drums.

Drum Lifter handles:
  • Steel or Plastic rimmed drum 15" to 23" (38 to 58 cm) diameter
  • Typical plastic rimmed 30 to 55 gallon drum (114 to 208 liter drum)
  • Fiber drum (cardboard drum) 15" to 23.5" OD (38 to 58 cm OD) with lever-lock
  • Capacity: 1,000 Lb. (454 kg).

Each unit is load tested at the factory at 125% of rated capacity as per American National Standard ASME B30.20 and a load test certificate is enclosed with each unit.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight25 lbs
Fits Drum Diameter15 - 23 in

Product Details

TypeDrum Lift
MaterialSteel
Drum Capacity30 or 55 gal
ColorBlue
Manufacturers Part Number92-30
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1