Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806590

MPN #: 2-15

Morse® PailPRO™ Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity

Product Description
Morse® PailPRO™ Double 5 Gallon Can Tipper - Capacity: 75 Lbs. Per Can

  • Handles two 5 gallon cans (19 liter)
    • Up to 12.25" (31.2 cm) in diameter
    • 10" to 19" tall (25.4 to 48.3 cm)
  • Top pail dispenses at 34" (86 cm) high
  • Ring of top pail holder is 43" (109 cm) high
  • Capacity: 75 Lb. (34 kg) per can


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width14 in
Height54-1/2 in
Weight Capacity75 lbs
Weight19 lbs
Dump or Drain Height11-3/8, 36-3/8 in
Fits Drum Diameter12-1/4 in

Product Details

TypeTipper
ColorBlue
MaterialSteel
Drum Capacity5 gal
Manufacturers Part Number2-15
BrandMorse

Warranty

Warranty2