Morse® Kontrol-Karrier 185XGR - 55 Gallon Steel Drum - 2500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Morse® Kontrol-Karrier - 55 Gallon Steel Drum - 2500 Lbs. Capacity
Below-Hook Super-Duty Kontrol-Karriers control drum pouring. Morse Super-Duty Kontrol-Karrier lift, rotate and control drum pouring at or above your reach. Morse Super-Duty below-hook drum carrier enables drum pouring at or above your reach. You control drum tilting 360 in either direction. Dispense drum contents with your hoist or crane. Even lift and invert your drum with drum faucet in place. This Super-Duty drum carrier has a pull chain to control the drum tilt with a 150:1 worm gear speed reducer and "Super-Duty" rating.
Model 185XGR - Super-Duty Below-Hook Drum Carrier with 2500 Lb. (1134 kg) capacity includes Load Test Certificate.
Below-Hook Super-Duty Kontrol-Karriers control drum pouring. Morse Super-Duty Kontrol-Karrier lift, rotate and control drum pouring at or above your reach. Morse Super-Duty below-hook drum carrier enables drum pouring at or above your reach. You control drum tilting 360 in either direction. Dispense drum contents with your hoist or crane. Even lift and invert your drum with drum faucet in place. This Super-Duty drum carrier has a pull chain to control the drum tilt with a 150:1 worm gear speed reducer and "Super-Duty" rating.
Model 185XGR - Super-Duty Below-Hook Drum Carrier with 2500 Lb. (1134 kg) capacity includes Load Test Certificate.
PRICE
$4,549.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2500 lbs |
| Weight | 286 lbs |
| Fits Drum Diameter | 22-1/2 in |
Product Details
| Type | Suspended Drum Tilt & Dumper |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Blue |
| Manufacturers Part Number | 185XGR |
| Motor Type | Manual Tilt |
| Brand | Morse |
Compliance & Certifications
| Certifications | ANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1 |