Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987022

MPN #: DRUM-LRT-EC

Vestil Portable Drum Lifter & Positioner With 53" Lift/Rotate Clamp Cradle, 550 Lb. Capacity

Product Description
PORTABLE DRUM LIFTER-ROTATOR-TRANSPORTER
Easily Lifts, Moves and Rotates 55 Gallon Steel Drums. Portable Steel Drum Lifter is ideal for use in warehouse environments when moving drums to and from racks. Steel Drums can be locked in a vertical position to avoid spills or in a horizontal position for draining through a faucet. Rolls smoothly with 6" polyurethane casters (2 swivel, 2 rigid). Durable steel construction features a scratch-resistant enamel finish.
PRICE
$2,259.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width33 in
Height78 in
Raised Height53 in
Weight Capacity550 lbs
Weight409 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeDrum Lifter & Tilter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum
ColorYellow
Wheel TypeSolid
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDRUM-LRT-EC
BrandVestil