- Transport drums in a vertical position
- Handles 55 gallon drums
- Heavy duty 5" x 2" polyolefin caster with roller bearings
- All welded construction.
Wesco® Drum Truck, Mold-On Rubber Wheels, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$555.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 25-1/4 in |
| Height | 32-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 70 lbs |
| Wheel Diameter | 8 & 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Drum Truck |
| Color | Orange |
| Wheel Type | (2) Rigid, (1) Swivel |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 240015 |
| Handle Style | Driving Handle |
| Number of Wheels | 3 |
| Brand | Wesco |