Torbal DRX-4C2-320 NTEP Digital Pharmacy Pill Counting Scale 320g x 0.001g 4-11/16" Dia. Platform
Write a Review
|
Questions & Answers (0)
Product Description
Torbal DRX-4C2-320 NTEP Digital Pharmacy Pill Counting Scale 320g x 0.001g 4-11/16" Diameter Platform
Equipped with a basic pill counting feature this balance is an ideal entry level pill counter for any pharmacy. This unit is great for users that like the features of the DRX-4C but have no bar-coded drugs. Capacity is 320g x 0.001g.
Equipped with a basic pill counting feature this balance is an ideal entry level pill counter for any pharmacy. This unit is great for users that like the features of the DRX-4C but have no bar-coded drugs. Capacity is 320g x 0.001g.
PRICE
$1,435.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Width | 10-11/16 in |
| Height | 3-5/8 in |
| Weight Capacity | 320 g |
| Weight | 14 lbs |
| Platform Diameter | 4-11/16 in |
| Readability | 0.001 g |
| Pan/Platform Size | 4-11/16" Diameter |
Product Details
| Type | Pharmacy Pill Counting Scale |
| Display | LCD |
| Color | White |
| Power Supply | 500mA Power Adapter |
| Material | Die-Cast Aluminum |
| Manufacturers Part Number | DRX-4C2-320 |
| Legal for Trade | Yes |
| Brand | Torbal |
Compliance & Certifications
| Certifications | NTEP |