Quartet® Dry Erase Whiteboard Easel, Magnetic, 27"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Make your presentations pop with this portable easel. The sleek whiteboard surface is easy to clean and holds a flipchart pad firmly in place for worry-free meetings. Recommended for light use. Board Type: Dry Erase Easel; Board Width: 27"; Board Height: 35"; Surface Material: Painted Steel.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 35 in |
Product Details
| Type | Dry Erase Easel |
| Frame Color Family | Gray |
| Color | White |
| Surface Material | Painted Steel |
| Mobile or Stationary | Stationary |
| Description | Magnetic Dry Erase Easel |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 67E |
| Magnetic | Yes |
| Brand | Quartet |
Warranty
| Warranty | 10 yr |