United Scientific Reversible Racks For Microcentrifuge Tubes, 108 Places, Assorted, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Reversible racks can be used for 0.5ml or 1.5ml capacity tubes. Both sides of the rack can hold up to 108 tubes, and feature alpha-numeric grid for inventory management. Included transparent lid can be used to cover either side for a clear view as well as protection of stored tubes. Autoclavable. Dimensions 8 1/2" x 5 1/4" x 2" (210 x 133 x 52mm). Pack includes one each of red, orange, yellow, green and blue racks.
PRICE
$76.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/4"L x 5-1/4"W x 2"H |
Product Details
| Style | Reversible |
| Type | Reversible Rack For Microcentrifuge Tubes |
| Capacity | 0.5 to 1.5ml, 108 Tubes |
| Material | Polypropylene |
| Package Quantity | 5.0 |
| Color | Assorted |
| Manufacturers Part Number | 63211 |
| Brand | United Scientific |