Benchmark Scientific Magic Clamp Universal Platform For Flask & Tubes, 16x16-1/2"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BT4010-MR |
| Type | Universal Platform |
| For Use With | BT011 |
| Package Quantity | 1 |
| Color | Black |
| Brand | Benchmark Scientific |
Related Products
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust. Features: Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges. Endplates accept large labels for easy identification of samples. Higher specific gravity than water so it stays submerged in a water bath and won't float. Withstands most lab chemicals and ...
The DryChill™ cooling blocks are designed to store samples safely on the lab-bench without sample degradation due to temperature increase or fluctuation. Unlike traditional ice buckets, these blocks do not require any ice and are uniquely designed to minimize condensation, resulting in a convenient, mess-free cooling. Each DryChill™ Cooling Block utilizes a proprietary gel refrigerant, designed to maintain cold (but not freezing) temperatures for extended time periods. Once the block temperature begins to warm, the visual indicator alerts the user by changing from purple to ...
Reversible racks can be used for 0.5ml or 1.5ml capacity tubes. Both sides of the rack can hold up to 108 tubes, and feature alpha-numeric grid for inventory management. Included transparent lid can be used to cover either side for a clear view as well as protection of stored tubes. Autoclavable. Dimensions 8 1/2" x 5 1/4" x 2" (210 x 133 x 52mm). Pack includes one each of red, orange, yellow, green and blue racks.
Interchangeable Rack Holds Virtually Any Tube 10-30mm of Varying Heights: Interchangeable tube rack inserts hold multiple tube sizes firmly in place when alternating between sample vessels Inserts can be pivoted in an upper or lower position to securely accommodate the size and height of the tube being used Open design allows for superior filling visibility of tube graduations when filling Racks wells have unique teardrop designs to enable better retention of tubes compared to traditional alternatives Rotate tube rack insert to an angle position to facilitate more comfortable pipetting
This hack holds 7x50ml tubes horizontally. UsefulQuechers applications. This foam sheet fits both the Benchmark BenchMixer XL and XLQ. No holes - can be used to hold flat bottomed containers or as a replacement for the top foam. This tube rack hold 96 x 0.5ml tubes (8mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 1.5/2.0ml tubes (10mm diameter). For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 12mm diameter tubes. For use with the Benchmark BenchMixer XL and XLQ.This tube rack holds 50 x 13mm diameter tubes. For use with ...