Continental Fan DVK100B-C Dryer Booster Kit w/ Current Sensor
Write a Review
|
Questions & Answers (0)
Product Description
This dryer booster kit features quiet, efficient and powerful airfoil fans to overcome long or complex duct runs. This kit will boost dryer exhaust and reduce drying times and energy consumption. Includes fan, control and current sensor. Optional Lint Trap available.
PRICE
$305.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/3 in |
| Height | 9-1/2 in |
| Weight | 6-1/2 lbs |
| Duct Size | 4 in |
Product Details
| RPM | 2400 rpm |
| Type | Dryer Booster Kit w/ Current Sensor |
| CFM | 150 CFM |
| Amperage | 0.69 A |
| Hertz | 60 Hz |
| Amps Range | 0-1 A |
| Motor Type | Totally Enclosed |
| Voltage Range | 115-120 V |
| Wattage | 85 W |
| Voltage | 120 V |
| Includes | Dryer Booster Kit and Sensor |
| Phase | 1 |
| Manufacturers Part Number | DVK100B-C |
| Indoor/Outdoor | Indoor |
| Decibels | 54 |
| Brand | Continental Fan |
Warranty
| Warranty | 5 yr |