WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
WD-40 Specialist Electrical Contact Cleaner Spray cleans sensitive electronics and electrical equipment. Cleans oil, dirt, flux residue, and condensation from printed circuit boards, controls, switches, precision instruments, and electric panels. Quick drying, with no residue. Safe to use on all plastics rubber and metal. Low VOC, no CFC's or HCCFC's. Dielectric Strength greater than 25,000 volts. High Kb cleaning score. 50-State VOC compliant.
Use WD-40 Specialist Electrical Contact Cleaner Spray when you need to clean sensitive electronics and electrical equipment, including larger electric motors, armatures, relays, electric panels, and generators. It is safe to use on all plastics, rubber and metal - cleaning oil, dirt, flux residue and condensation without leaving residue behind.
Use WD-40 Specialist Electrical Contact Cleaner Spray when you need to clean sensitive electronics and electrical equipment, including larger electric motors, armatures, relays, electric panels, and generators. It is safe to use on all plastics, rubber and metal - cleaning oil, dirt, flux residue and condensation without leaving residue behind.
PRICE
$61.50 Sold in packages of 6 / $10.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11OZ |
Product Details
| Manufacturers Part Number | 300080 |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Electrical Contact Cleaner |
| Brand | WD-40 |