Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB641245

Global Industrial™ Auto Ride-On Floor Scrubber, 34" Cleaning Path

Product Description
✓ 34"W cleaning path with a coverage rate of 60,170 sq. ft. per hour
✓ Variable speed control transaxle drive and forward and reverse drive
✓ Includes (3) 12V batteries with 4.5 hours of run time per charge

Efficiently clean large surface areas with the Global Industrial™ Auto Ride-On Floor Scrubber. Constructed from rotationally molded polyethylene, this scrubber is powered by a 1.34 peak horsepower brush motor that offers 200 RPM for heavy-duty cleaning applications. Its large-capacity solution and recovery tanks allow users to focus more time on cleaning and less time refilling. To help keep operators safe during use, this scrubber is equipped with a bright LED headlight and a diamond-tread platform. Built for long-lasting durability, this unit is corrosion- and impact-resistant, making it an ideal solution for warehouses and other commercial or industrial settings.

  • Exclusive soft-start technology extends the life of the floor scrubber
  • Battery management system with digital controller for longer run times
  • Includes a heavy-duty cast aluminum squeegee assembly and (2) 17" decks
  • 40-gallon solution and 45-gallon recovery tanks
  • Scrub brush and floor pads sold separately
  • Charger ETL, cETL, DOE & CEC certified
  • PROMOTIONAL PRICE
    $11,999.00

    was $12999.00
    Save $1000.00 (8%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length62-1/2 in
    Width34-1/2 in
    Height49-3/5 in
    Weight951.5 lbs
    Water Lift120 in
    Cleaning Width34 in
    Pad Pressure111 lbs
    Squeegee Width47.25 in
    Turning Radius45 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity40 gal
    Cleaning Capacity60,170 ft²/hr
    Power SourceBattery
    Wattage1000 Brush Motor / 730 Vacuum Motor W
    MaterialPlastic
    Manufacturers Part Number641245
    Recovery Tank Capacity45 gal
    Battery Run Time4.5 hr
    Speed4.04 mph
    BrandGlobal Industrial
    Battery Type170 Ah
    RPM14000 Vacuum Motor rpm
    TypeRide-On Automatic Battery Floor Scrubber
    Vacuum Motor1 HP
    ColorBlue
    Drive SystemTraction Drive
    Number of Batteries3
    Voltage12 V
    Batteries170 Ah (3)
    Decibels70
    Brush Motor RPM200 rpm

    Compliance & Certifications

    CertificationsETL, cETL , DOE, CEC (For Charger)