- Available in the most configurations
- Round standard with iglide® J material
- Square standard with iglide® J200 material
- Use square style as floating bearings
- Round style is excellent in aggressive environments
IGUS WW-10-40-10 DryLin W 10-40 Guide Carriage
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C2 | 87 |
| Dimension C | 200 in |
| Dimension A | 73 |
| Dimension A2 | 60 |
| Dimension H2 | 24 in |
| Dimension K2 | M6 |
Product Details
| MOZ | 125 Nm |
| MOY | 125 Nm |
| MOX | 70 Nm |
| COZ (KN) | 1079 |
| Manufacturers Part Number | WW-10-40-10 |
| Temperature | -40 to 194 °F |
| Brand | igus |