Features:
- Perfect for handling items such as sheets of paneling
- Maximum panel height is 60" to ensure user safety
- Features a side retainer lip that keeps cargo on the deck
- Steel construction and powder coat finish for strength and durability
Weights & Dimensions
| Length | 48 in |
| Width | 23 in |
| Height | 48 in |
| Weight Capacity | 3000 lbs |
| Weight | 86 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Glass-Filled Nylon |
| Type | Drywall/Panel Cart |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PRCT-S-GN |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |