Durham Mfg.® Closed Front Tray For Adjust-A-Trucks, 250 lb Cap 36-5/16"L x 16-5/16"W x 6-1/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Closed Front Tray For Adjust-A-Tray Trucks.
PRICE
$91.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-5/16 in |
| Width | 16-5/16 in |
| Height | 6-1/16 in |
| Weight Capacity | 250 lbs |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Closed Front Tray |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TR-1502-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |