- Reduces energy costs and consumption
- Creates effective environmental separation
- Maintains interior building temperature
- Provides low operational costs
- Minimizes dirt, dust, and fumes
- Prevents flying insects from intruding
- Offers and unobstructed view, enhancing safety
- Durable metal construction
- Corrosion resistant powder coated finish
- Easy to install
- Low maintenance
- Limited warranty of 1.5 years
Mars® Series 2 Unheated Standard Velocity Air Curtain W/ 36" Wide Door, 115V, 1 Phase, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,225.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 11-1/4 in |
| Height | 14 in |
| Weight | 55 lbs |
| Door Width | 36 in |
| Door Height | 10 ft |
| Max Door Height | 10 ft |
Product Details
| 3 Phase 460V FLA | 0.8 A |
| 1 Phase 208V/230V FLA | 2.5 / 2.5 A |
| Heating Option | Unheated |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | STD36-1UA-OB |
| 1 Phase 115V FLA | 5.1 A |
| Brand | Mars |
| Type | Standard |
| CFM | 2550 CFM |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 5.1 A |
| Series | Standard |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Decibels | 66 |
Warranty
| Warranty | 1.5 yr |
Compliance & Certifications
| Certifications | ETL Listed |