Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178868

MPN #: OSRDA38100

OilShield® Dual Arm Spring Return Air Hose Reel, 300 PSI, 3/8" ID x 100'L

Product Description
The OilShield® 3/8" x 100' Rubber Air Hose Dual Arm Reel is the pinnacle of performance and reliability, designed to meet the demanding needs of automotive, industrial, and construction applications. This hose reel boasts an impressive combination of features that make it a standout choice for professionals seeking efficiency, durability, and top-notch performance.

At its core is the RMA Class A Oil Resistant Air hose, known for its exceptional oil resistance. Constructed with a Nitrile inner core and Nitrile cover, it offers unparalleled protection against oil, welding spatters, grinding sparks, and other potential hazards. This hose has received the prestigious Motor Magazine Top 20 Tool award, recognizing it as one of the best air hoses for shops.

The OilShield® 3/8" Air Hose Reel is built to last, with a corrosion-resistant powder-coated steel construction that ensures longevity and reliability. Its dual arms provide stability on both fixed and moving surfaces, making it suitable for various applications, from trailers to production lines. The fully enclosed multi-position 12-point ratchet spring system allows you to lock the hose at your desired length, providing flexibility and convenience.

Leak protection is a top priority, and this hose reel is equipped with brass swivel joints on the hose inlet connection, guaranteeing a leak-free experience. Additionally, the adjustable hose stopper and 4 non-snag rollers are designed to reduce hose abrasion, ensuring a longer service life.

One of the standout features of this hose reel is its lightweight design, weighing 30% less than standard rubber hoses in the same class. This not only makes it more manageable but also enhances its flexibility and strength. It offers exceptional cold weather flexibility, performing flawlessly in temperatures ranging from -30°F to +180°F.

Safety and reliability are non-negotiable, which is why the OilShield® hose reel offers a 300 PSI working pressure and a 4:1 safety factor, ensuring it can handle substantial pressure without compromising performance.

In summary, the OilShield® 3/8" x 100' Rubber Air Hose Dual Arm Reel is the ultimate solution for compressed air supply needs in automotive, industrial, and construction applications. With an array of impressive features, including a 2-year unmatched warranty, RMA Class-A Oil Resistant rating, and extreme weather resistance, it's the ideal choice for professionals seeking accessibility, mobility, and top-notch performance. Trust in the OilShield® hose reel to elevate your operations and simplify your pneumatic tasks with ease and precision.

Features:
  • 3' Lead-In Hose
  • Adjustable Hose Stopper and 4 non snag rollers reduces hose abrasion.
  • 18 gauge powder coated steel construction
  • Dual arm offer stability on fixed or moving surfaces like trailers, production lines
  • Corrosion resistant Solid Brass fittings
  • 3-Year Unmatched warranty on hose
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Width7-1/2 in
Height19-3/4 in
Weight78.9 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSRDA38100
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialNitrile Rubber
BrandOilShield

Warranty

Warranty2 yr