Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178863

MPN #: OSRHD1250

OilShield® Heavy Duty Single Arm Spring Return Air Hose Reel, 300 PSI, 1/2" ID x 50'L

Product Description
The OilShield® 1/2" x 50' Rubber Air Hose Heavy Duty Single Arm Reel is the ultimate solution for professionals in the automotive, industrial, and construction sectors who demand durability, reliability, and top-notch performance. This hose reel is engineered to meet the most demanding needs, combining a host of exceptional features that set it apart from the competition.

At its core is the RMA Class A Oil Resistant Air hose, recognized for its outstanding oil resistance. With a Nitrile inner core and Nitrile cover, this hose provides the highest level of protection against oil, welding spatters, grinding sparks, and other common workshop hazards. It's no wonder that the OilShield® 1/2" Air Hose Reel proudly holds the Motor Magazine Top 20 Tool award, cementing its status as one of the best air hoses for shops.

The construction of this hose reel is a testament to its longevity and reliability. Crafted from 18-gauge powder-coated steel, it's corrosion-resistant and built to withstand the toughest conditions. The single adjustable guide arm and L-Shaped base with groove reinforcement ensure a stable support system, whether it's mounted on the floor, wall, ceiling, or even trucks and trailers.

Efficiency is key, and the OilShield® hose reel excels in this regard. It features a fully enclosed multi-position 12-point ratchet spring system, allowing you to lock the hose at your desired length with ease. Leak protection is paramount, and the brass swivel joints on the hose inlet connection guarantee a leak-free experience.

Durability is further enhanced with the inclusion of a reel stopper and 4 non-snag rollers that significantly reduce hose abrasion, extending its service life.

One of the standout features of this hose reel is its impressive lightweight design. Weighing 30% less than standard rubber hoses, it offers enhanced flexibility and strength. It also excels in extreme weather conditions, maintaining flexibility in temperatures ranging from -50°F to +190°F.

Safety and performance are non-negotiable, which is why the OilShield® hose reel boasts a 300 PSI working pressure and a 4:1 safety factor, ensuring it can handle substantial pressure without compromising its integrity.

In summary, the OilShield® 1/2" x 50' Rubber Air Hose Heavy Duty Single Arm Reel is the ultimate choice for professionals in search of a versatile and reliable pneumatic solution. With a 2-year unmatched warranty, RMA Class-A Oil Resistant rating, and exceptional performance in extreme weather conditions, it's the ideal companion for removing lug nuts, using nail guns, inflating tires, and a wide range of pneumatic tasks. Trust in the OilShield® hose reel to deliver the durability and performance your work demands, with the added bonus of exceptional cold weather flexibility.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated steel construction
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • Mountable on wall, ceiling or floor, trucks and trailers
  • 3-Year Unmatched warranty on hose
  • High strength polyester woven braided reinforcement
  • 1/2" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21
Width6 in
Height19-3/4 in
Weight35 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSRHD1250
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialNitrile Rubber
BrandOilShield

Warranty

Warranty2 yr