Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806563

MPN #: 82H

Morse® Manual Lift Drum Lifter & Palletizer - For Rimmed Drum - Model 82H - 1000 Lb. Capacity

Product Description
Morse® Drum Lifter & Palletizer - For Rimmed Drum - Manual Lift - 1000 Lbs. Capacity

The Morse® 82H Series moves and palletizes an upright drum.

  • Efficiently move an upright drum onto and off of pallets and the floor
  • Handle virtually any rimmed steel, fiber or plastic drum up to 1000 Lb. (454 kg)
  • Drums may be tight head or with the removable top securely clamped in place
  • Handles drums of various diameters
  • Requires drum at least 22.5" (57.15 cm) tall and 75 Lb. (34 kg) minimum weight to activate the jaws
  • Raise a 34-7/8" (88.6 cm) tall drum up to 19" (48.3 cm) above the floor
  • Completely mechanical automatic drum grip
  • Precision mechanism is built to last with wide jaws for secure grip


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$3,519.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width48-1/2 in
Height47-1/2 in
Raised Height19 in
Weight Capacity1000 lbs
Weight456 lbs
Wheel Diameter6 Front / 4 Rear in
Fits Drum Diameter22 - 23-1/2 in

Product Details

TypeRoll Lifter & Transporter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorBlue
Wheel TypeSolid
MaterialSteel
OperationManual Lift
Drum Capacity55 gal
Manufacturers Part Number82H
BrandMorse

Warranty

Warranty2 Years