Milton Dual Head Chuck Bayonet Inflator Gauge, 10 to 120 PSI, 12" Hose - S-522
Write a Review
|
Questions & Answers (0)
Product Description
Dual head chuck bayonet gauge has lever action and is made with heavy duty construction providing long service life even with constant use. Replacement valve and gauge cartridge combined in one easy to replace unit. Bayonet style inflator gauge comes with a 12" hose with a pressure range of 10 to 160 lbs. in 2 lb. increments or 80 to 840 kPa in 20 kPa units. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 12 in |
Product Details
| Type | Dual Head Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Bayonet |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Bayonet Gauge |
| Manufacturers Part Number | S-522 |
| Max Working Pressure | 120 psi |
| Brand | Milton |