Unparalleled Accuracy
Gauge features up to 20 times greater accuracy than the most exacting products currently on the market. Using precisely engineered components, it has four units of measure: PSI, kPa, BAR and kg/cm2 with a range of 0-160 PSI plus an unheard of accuracy of +/- 0.05%.
Large Articulating Easy-to-Ready Display
The electrophoretic e-Paper screen makes for easy reading at any angle or in any lighting condition. The anti-glare display automatically adjusts, rotation to portrait and landscape mode. Perfect for lefties or righties.
Comfortable, Ergonomic & Compact Design
The ergonomic body is constructed of super-durable and lightweight cast aluminum with a rubberized housing for shock absorbency. Designed with a contoured handle layered with rubberized finger pads for a better grip and added comfort. The slim profile allows for convenient storage.
Additional features:
- Auto ON/Auto OFF: powers on when air pressure is detected, powers off after 120 seconds of inactivity
- User interface: Low battery, low temperature and over-pressure screen alerts
- Enlarge to fit: Pressure reading size automatically adjusts to view as large as possible
- Rotation screen lock: Don't like the articulating screen? It's easy to turn it off and on
- Deflator Button: Easily fine tune tire pressures
- Built-in LED flashlight and valve Cap Holder
- 2 x AAA Batteries included (No button batteries)
- Milton M-Style® 727 plug included
- Ball Foot Air Chuck with 15' rubber hose
- 20HI Pressure range: 0-160 PSI (PSI, kPa, Bar, and kg/cm2)
- RoHS, REACH compliant
- Operating Temperature: 5°–158° (-25°–55° C) / Storage Temperature: -13°- 158° F (-25°-70° C)
- Voltage: 3.3V (2 x AAA batteries)