Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2273299

MPN #: S-516

Milton Straight Foot Dual Head Chuck Inflator Gauge, 10 to 160 PSI, 15" Hose - S-516

Product Description
This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge, where one of the heads is parallel to the extension. Both heads have the feature to lock onto the threads which enable the user to not have to hold the chuck while inflating. Made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. Full-swivel chuck. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.

PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread Diameter1/4"
Hose Length15 in

Product Details

TypeDual Head Straight Foot Chuck
ColorSilver
Min Working Pressure10 psi
StyleWindow
MaterialDiecast Aluminum
Package Quantity1
DescriptionInflatorGauge
Manufacturers Part NumberS-516
Max Working Pressure160 psi
BrandMilton