Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :T9FB2352359

MPN #: S-568

Milton® Pistol Grip Inflator Gauge, Digital 0-255 PSI, Kwik Grip Euro Chuck, 20" Hose

Product Description
Milton S-568 Pistol Grip Inflator Gauge, Digital 0-255 PSI, Kwik Grip Euro Chuck, 20" Hose

High Performance Digital Tire Pressure Gauge Inflator with 20" Hose, Large LCD Screen with Backlight, and Straight Clip-on Air Chuck

Tire pressure reading and inflation made easy. Milton presents our NEW heavy duty automotive air pressure tire inflator gauge. The gage's design combined with its extensive measurement range allows for use with a variety of tires sizes and vehicle types.

Featuring:
  • Highly accurate digital swivel dial gauge provides a large range of measurements; PSI (0-255), kPa (0-1800), kg/cm2 (0-18), and Bar (0-18) with a resolution of 0.1 PSI
  • Digital backlit readout display gives you the ease of reading in any type of lighting condition (day/night) allowing for precise measurements. Auto-on when pressure is sensed and auto-off after 15 seconds
  • A robust, durable, ergonomic molded handle provides a more comfortable pistol grip, especially useful during long inflating applications
  • Heavy-duty protective rubber boot shields gauge against impact
  • Gauge swivels 360 degrees which allows for reading at any angle. Lays flat in tool drawer for easy storage (Unlike other competitor products)
  • Combination inflates/deflate trigger for an easy and quick way to fine-tune your tires pressure. A simple one hand operation… half trigger pull to deflate – full trigger pull to inflate
  • Uses two AAA batteries (included) for long battery life and easy replacement (no annoying expensive button batteries)
Gauge:
  • Resolution: 0.1 PSI
  • Units of measure: PSI (0-255), kPa (0-1800), kg/cm2 (0-18), and Bar (0-18)
  • Backlit, auto-on when the pressure sensed, auto off after 15 seconds
  • 3 volt
  • Handle: reinforced molded nylon and thermoplastic elastomer
  • Trigger: plated steel
  • Product dimensions (w/o hose): 11.0 x 3.6 x 1.5 (L x W x H)
  • Packaged dimensions: 15.6 x 6.3 x 1.8 (L x W x H)
  • Hose: 300 PSI rated 1/4" ID x 20" rubber pneumatic hose w/ brass fittings
  • Air inlet: 1/4" NPT female.
Drive Safely: Maintaining proper tire pressures improves vehicle handling, reduces the risk of tire failure, improves fuel economy, and increases the life of your tires.
PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Weight1 lbs
Hose Length22 in

Product Details

StyleDigital Gauge
TypePistol Grip Inflator Gauge
DescriptionPistol Grip Inflator Gauge
ApplicationStraight Lock-On Chuck
Manufacturers Part NumberS-568
Max Working Pressure255 psi
BrandMilton