- Designed specifically for inflating large OTR tires
- 1/2" inlet/outlet
- Operating Range: 5-145 PSI
- Custom faceplates with corporate logo and color available
- Can be hardwired and mounted to mobile service trucks
- Systems confirm calibration every six minutes when in use and everytime they are powered on
- Accurate to +/- 0.3 PSI
- International Protection Rating: IP66, provides complete weather protection (except submersions)
- Automatically inflates or deflates to target PSI when attached to tire position
- All systems can be programmed to specific PSI parameters to help organizations better manage consistent and accurate tire inflation
- Wirelessly receives/transmits gauged and corrected pressure via Bluetooth, Zigbee, or hardwired to PC
- Designed to be operated with specific Haltec air chucks
- Nitrogen compatible - PSI is PSI, accuracy is main goal
- All systems allow technician remote control of inflation/deflation process, keeping themselves out of "blast zone" of tire